Motion
ZL212-DPL
Vacuum Ejector, w/o valve
Mi Item #04555617
MFR #ZL212-DPL
Price$459.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector, w/o valve
Mi Item #04555617
MFR #ZL212-DPL

Mfr description
ZL212-DPL VACUUM EJECTOR, W/O VALVE
  • Energy saving multistage generator
  • Nozzle diameter: ø1.2mm
  • Maximum suction flow rate: 200L/min (ANR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.04/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.2 mm
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Vacuum Port Size
    3/4 in
  • Vacuum Port Type
    3/4 Female Rc Threaded in

Details

  • Additional Details
    Family Code: HA;Class Description: ZL212 NOZZLE SIZE 1.2
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Silencer
  • Maximum Vacuum Pressure
    -84 kPa
  • Number Of Stages  
    Multi Stage
  • Proof Pressure
    +0.7 MPa
  • Stage
    Multi Stage
  • Supply Pressure Range
    +0.2 to +0.5 MPa
  • Thread Standard
    Rc
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)