Specifications
Dimensions
- Overall Weight2.268 g
- Pad Diameter10 mm
- Weight2.268 g
Details
- Lock RingWith Lock Ring
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)