Motion
ZP10UN-X19
Pneumatic Vacuum Cup - Flat Type, 10 mm Cup OD, 12 mm Overall Height, 10 mm Pad Diameter, Nitrile Material, NBR Pad Material, Flat Style Pad Type
Mi Item #04555663
MFR #ZP10UN-X19
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 10 mm Cup OD, 12 mm Overall Height, 10 mm Pad Diameter, Nitrile Material, NBR Pad Material, Flat Style Pad Type
Mi Item #04555663
MFR #ZP10UN-X19

Mfr description
ZP10UN-X19 VACUUM PAD W/O LOCK RING
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Cup Height
    3 mm
  • Cup Outside Diameter  
    10 mm
  • Overall Height
    12 mm
  • Overall Weight
    0.82 g
  • Pad Diameter
    10 mm
  • Weight
    0.82 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Nitrile
  • Cup Type
    Flat
  • Fluid Comp
    Air
  • Lock Ring
    Without Lock Ring (10 mm or larger)
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)