Motion
ZP10UTN
Pneumatic Vacuum Cup - 10 mm Cup OD, 10 mm Pad Diameter, NBR Material, NBR Pad Material, Flat Style Pad Type
Mi Item #04555665
MFR #ZP10UTN
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 10 mm Cup OD, 10 mm Pad Diameter, NBR Material, NBR Pad Material, Flat Style Pad Type
Mi Item #04555665
MFR #ZP10UTN

Mfr description
ZP10UTN VACUUM PAD
  • Compact vacuum pad
  • Available in "thin type" or "thin type with rib"
  • Pad diameter: ø10, ø13, ø16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Cup Outside Diameter  
    10 mm
  • Overall Weight
    0.38 g
  • Pad Diameter
    10 mm
  • Weight
    0.38 g

Details

  • Cup Material
    NBR
  • Lock Ring
    With Lock Ring
  • Pad Material
    NBR
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)