Motion
ZP16UTU
Pneumatic Vacuum Cup - Flat Type, 16 mm Cup OD, 16 mm Pad Diameter, Urethane Material, Urethane Rubber Pad Material, Thin Flat Pad Type
Mi Item #04555673
MFR #ZP16UTU
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 16 mm Cup OD, 16 mm Pad Diameter, Urethane Material, Urethane Rubber Pad Material, Thin Flat Pad Type
Mi Item #04555673
MFR #ZP16UTU

Mfr description
ZP16UTU VACUUM PAD
  • Compact vacuum pad
  • Available in "thin type" or "thin type with rib"
  • Pad diameter: ø10, ø13, ø16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.97/each

Specifications

Dimensions

  • Cup Outside Diameter  
    16 mm
  • Overall Weight
    0.54 g
  • Pad Diameter
    16 mm
  • Weight
    0.54 g

Details

  • Cup Material
    Urethane
  • Cup Type
    Flat
  • Lock Ring
    With Lock Ring
  • Pad Material
    Urethane Rubber
  • Pad Type
    Thin Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)