Motion
ZP2004UF
Pneumatic Vacuum Cup - Flat Type, 2 x 4 mm Cup OD, 12 mm Overall Height, 2 x 4 Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Flat Style Pad Type
Mi Item #04555674
MFR #ZP2004UF
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 2 x 4 mm Cup OD, 12 mm Overall Height, 2 x 4 Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Flat Style Pad Type
Mi Item #04555674
MFR #ZP2004UF

Mfr description
ZP2004UF VACUUM PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.97/each

Specifications

Dimensions

  • Cup Height
    0.3 mm
  • Cup Outside Diameter  
    2 x 4 mm
  • Overall Height
    12 mm
  • Overall Weight
    4.536 g
  • Pad Diameter
    2 x 4
  • Weight
    4.536 g

Details

  • Buffer Type
    None
  • Cup Material
    Fluoro Rubber
  • Cup Type
    Flat
  • Fluid Comp
    Air
  • Lock Ring
    With Lock Ring
  • Operating Temperature Range
    0 to +250 °C
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)