Motion
ZP2004UU
Pneumatic Vacuum Cup - 2 x 4 Pad Diameter, Urethane Rubber Pad Material, Flat Style Pad Type
Mi Item #04555676
MFR #ZP2004UU
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 2 x 4 Pad Diameter, Urethane Rubber Pad Material, Flat Style Pad Type
Mi Item #04555676
MFR #ZP2004UU

Mfr description
ZP2004UU VACUUM PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Overall Weight
    0.35 g
  • Pad Diameter
    2 x 4
  • Weight
    0.35 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)