Overview
Mfr description
ZP32UU-X19
- Vacuum pad with locking ring
- Replacement part
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep, and bellows pad styles
- Six different materials available
Specifications
- Overall Weight0.01 lbs
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data