Motion
ZP3507UU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 3.5 x 7 Pad Diameter
MI ITEM #04555686
MFR #ZP3507UU
List Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 3.5 x 7 Pad Diameter
MI ITEM #04555686
MFR #ZP3507UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.76/each for your price

Overview

Mfr description
ZP3507UU VACUUM PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    3.5 x 7
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
  • Overall Weight
    2.268 g
  • Weight
    2.268 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text