Motion
ZP40FS
Pneumatic Vacuum Cup - 40 mm Cup OD, 40 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material
Mi Item #04555687
MFR #ZP40FS
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 40 mm Cup OD, 40 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material
Mi Item #04555687
MFR #ZP40FS

Mfr description
ZP40FS
  • ZPR/ZPT series vacuum pad
  • Pad diameter: ø10, ø13, ø16, ø20, ø25, ø32, ø40, ø50
  • Pad type: ball joint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Cup Outside Diameter  
    40 mm
  • Overall Weight
    4.7 g
  • Pad Diameter
    40 mm
  • Weight
    4.7 g

Details

  • Cup Material
    Silicon Rubber
  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)