Motion
ZP50HE
MI ITEM #04555690
MFR #ZP50HE
Price$21.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04555690
MFR #ZP50HE

Mfr description
ZP50HE
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.45/each

Specifications

Dimensions

  • Overall Weight
    0.07 lbs
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)