Motion
ZPR10BSJ20-04-A10

SMC CORP OF AMERICA
ZPR10BSJ20-04-A10

ZPR10BSJ20-04-A10
Mi Item #04555714
MFR #ZPR10BSJ20-04-A10
Price$38.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR10BSJ20-04-A10

ZPR10BSJ20-04-A10
Mi Item #04555714
MFR #ZPR10BSJ20-04-A10

Mfr description
ZPR10BSJ20-04-A10
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.84/each

Specifications

Dimensions

  • Cup Height
    5.5 mm
  • Cup Outside Diameter  
    10 mm
  • Overall Height
    133 mm
  • Overall Weight
    0.17 lbs
  • Stroke
    20 mm
  • Weight
    0.17 lbs

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    Rigid
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Entry Orientation
    Lateral
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Vacuum Entry Type
    One Touch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)