Motion
ZPT32FU-B8
Pneumatic Vacuum Cup - Flat Type, 32 mm Cup OD, 32 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Flat Pad Type, M8 x 1.25, Female Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #04555840
MFR #ZPT32FU-B8
Price$38.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 32 mm Cup OD, 32 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Flat Pad Type, M8 x 1.25, Female Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #04555840
MFR #ZPT32FU-B8

Mfr description
ZPT32FU-B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.84/each

Specifications

Dimensions

  • Cup Outside Diameter  
    32 mm
  • Mounting Thread Size
    M8 x 1.25, Female Thread
  • Overall Weight
    17 g
  • Pad Diameter
    32 mm
  • Weight
    17 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Urethane Rubber
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)