Overview
Mfr description
ZPT50FU-B5-A14
- Ball joint type, vertical entry vacuum padwithout buffer, male thread
- Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
- Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
- Adsorption is possible even on a slanted surface
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data