Specifications
Dimensions
- Overall Weight187 g
- Pad Diameter50 mm
- Stroke30 mm
- Weight187 g
Details
- Buffer RotationRotating
- Pad MaterialNBR
- Pad TypeFlat Style
- Vacuum Entry TypeOne-touch Fitting 8 Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)