Motion
ZPY06BUJ6-U4-A8

SMC CORP OF AMERICA
ZPY06BUJ6-U4-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #04555892
MFR #ZPY06BUJ6-U4-A8
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY06BUJ6-U4-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #04555892
MFR #ZPY06BUJ6-U4-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.24/each

Specifications

Dimensions

  • Mounting Thread Size
    M8 x 1
  • Overall Weight
    33 g
  • Pad Diameter
    6 mm
  • Stroke
    6 mm
  • Weight
    33 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Barb 4 mm Urethane Tubing

Overview

Mfr description
ZPY06BUJ6-U4-A8 VACUUM PAD, WITH BUFFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought