Overview
Mfr description
ZQ1073M-K15L-F VACUUM EJECTOR
- Compact vacuum generator
- Body width: 10mm
- Light weight: 109g (single unit with vacuum pressure switch and suction filter)
- Equipped with digital vacuum pressure switch with LED display
- Optional check valve available
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data