Motion
ZR113S1-K25MZB-ECL

SMC CORP OF AMERICA
ZR113S1-K25MZB-ECL

ZR113S1-K25MZB-ECL VACUUM EJECTOR, K2,
Mi Item #04555913
MFR #ZR113S1-K25MZB-ECL
Price$515.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZR113S1-K25MZB-ECL

ZR113S1-K25MZB-ECL VACUUM EJECTOR, K2,
Mi Item #04555913
MFR #ZR113S1-K25MZB-ECL

Mfr description
ZR113S1-K25MZB-ECL VACUUM EJECTOR, K2,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.71/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.30 mm

Details

  • Additional Details
    Design: Modular;Configuration: Standalone or Manifold;Application: Handling workpieces deg F 0.5 to 5 kg
  • Design Type
    Venturi
  • Motor Included
    No
  • Number Of Stages  
    1
  • Stage
    Single Stage
  • Switching
    Vacuum Switch Controlled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)