Specifications
Dimensions
- Overall Length56 mm
Details
- Fluid CompAir, Non-Corrosive Gas, Non-Flammable Gas
- Operating Pressure Range-100 to +100 kPa
- Operating Temperature Range-5 to +50 °C
- Piping TypeBody Ported
- SeriesZSE10
- Standards MetCE, CSA/UL, IEC 60204-1, ISO 4414
Overview
Mfr description
ZSE10F-M5-B-PG LOW PROFILE DIG PRES