Specifications
Dimensions
- Overall Length56 mm
Details
- Fluid CompAir, Non-Corrosive Gas, Non-Flammable Gas
- Operating Pressure Range0 to -101 kPa
- Operating Temperature Range-5 to +50 °C
- Piping TypeBody Ported
- SeriesZSE10
- Standards MetCE, CSA, UL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)