Motion
ZSE30AF-C4H-N-M

SMC CORP OF AMERICA
ZSE30AF-C4H-N-M

SMC® ZSE30AF-C4H-N-M NPN (1 Output) Pneumatic Pressure Switch, Fixed SI Unit Display, Body Ported, Port Gender: Female
Mi Item #04555952
MFR #ZSE30AF-C4H-N-M
Price$93.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE30AF-C4H-N-M

SMC® ZSE30AF-C4H-N-M NPN (1 Output) Pneumatic Pressure Switch, Fixed SI Unit Display, Body Ported, Port Gender: Female
Mi Item #04555952
MFR #ZSE30AF-C4H-N-M

Mfr description
ZSE30AF-C4H-N-M 2 COLOR HIGH PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.20/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    30 mm
  • Overall Length
    44.05 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    5/32 in Push To Connect
  • Weight
    0.18 lbs

Details

  • Accuracy
    2 %
  • Display
    Fixed SI Unit
  • Electrical Connection
    Connector
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Input Specification
    -100.0 kPa to 100.0 kPa
  • Maximum Load Voltage
    28 V
  • Operating Pressure Range
    -100 to +100 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Output Specification
    NPN or PNP open collector 2 outputs (selectable)
  • Piping Type
    Body Ported
  • Proof Pressure
    500 kPa, 72.5 psi
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
  • Switch Action
    NPN (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)