Motion
ZSE30A-N01-P-PG

SMC CORP OF AMERICA
ZSE30A-N01-P-PG

ZSE30A, Digital Pressure Switch, 2-Color Display, High Precision for Vacuum
Mi Item #04555957
MFR #ZSE30A-N01-P-PG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE30A-N01-P-PG

ZSE30A, Digital Pressure Switch, 2-Color Display, High Precision for Vacuum
Mi Item #04555957
MFR #ZSE30A-N01-P-PG

Mfr description
ZSE30A-N01-P-PG 2 COLOR HIGH PRECISION
  • Settings can be copied to up to 10 slave sensors at once
  • Possible to check set-value during key locking
  • 4-digit display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    30 mm
  • Overall Length
    42.5 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/8 NPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Weight
    0.44 lbs

Details

  • Accuracy
    ±2 %
  • Display
    Unit Switching Function (Initial Value PSI)
  • Electrical Connection
    2 m Lead Wire
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    1/8 NPT w/ Female M5 x 0.8
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA, UL
  • Switch Action
    PNP (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)