Overview
Mfr description
ZSE30A-N7L-B-PG 2 COLOR HIGH PRECISION
- Settings can be copied to up to 10 slave sensors at once
- Possible to check set-value during key locking
- 4-digit display
- Replaceable one-touch fittings
Specifications
- Weight0.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data