Specifications
Dimensions
- Nozzle Diameter0.5 mm
- Supply Port TypeM5x0.8 Female Metric Threaded
Details
- Country of OriginJP
- Exhaust TypeSilencer
- Mounting TypeBracket
- Supply Voltage24 V dc
- Thread StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)