Motion
ZZM01-SR-R
Vacuum Ejector Manifold
Mi Item #04556016
MFR #ZZM01-SR-R
Price$66.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector Manifold
Mi Item #04556016
MFR #ZZM01-SR-R

Mfr description
ZZM01-SR-R VACUUM EJECTOR MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.48/each

Specifications

Details

  • Additional Details
    Exhaust Port: Silencer for ZZM;ZZM-SA;Exhaust Port Silencer Location: Right Side;Supply Port: Right Side
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Muffled Exhaust
  • Motor Included
    No
  • Mounting Type
    Manifold
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Stage
    Two Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)