Motion
ZZM04-SB
Vacuum Ejector Manifold
Mi Item #04556017
MFR #ZZM04-SB
Price$98.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector Manifold
Mi Item #04556017
MFR #ZZM04-SB

Mfr description
ZZM04-SB VACUUM EJECTOR MANIFOLD
  • Vacuum generator manifold (metric)
  • From 1 to 10 stations
  • Right, left or both side port locations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.78/each

Specifications

Details

  • Additional Details
    Stations: 4;Exhaust Port: Silencer;Exhaust Port Location: Both Sides
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Integrated Silencer
  • Motor Included
    No
  • Number Of Stages  
    2
  • Number Of Stations
    4
  • Stage
    Two Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)