Motion
ZZM05-TSB
ZZM, Vacuum Generator Manifold (Metric)
Mi Item #04556018
MFR #ZZM05-TSB
Price$102.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZZM, Vacuum Generator Manifold (Metric)
Mi Item #04556018
MFR #ZZM05-TSB

Mfr description
ZZM05-TSB
  • Vacuum generator manifold (metric)
  • From 1 to 10 stations
  • Right, left or both side port locations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.47/each

Specifications

Details

  • Additional Details
    Exhaust Port: Silencer;Exhaust Port Location: Both Sides;Supply Port: Both Sides
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Muffled Exhaust
  • Motor Included
    No
  • Number Of Stages  
    2
  • Number Of Stations
    5
  • Stage
    Two Stage
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)