Motion
VFS2200-5FZ-X54

SMC CORP OF AMERICA
VFS2200-5FZ-X54

Solenoid-operated Air Control Valve - 4-Way, 2-Position Double, 24 V dc, Double Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-In, 1/8 in, w/o Sub-plate Threads
Mi Item #04556043
MFR #VFS2200-5FZ-X54
Price$104.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2200-5FZ-X54

Solenoid-operated Air Control Valve - 4-Way, 2-Position Double, 24 V dc, Double Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-In, 1/8 in, w/o Sub-plate Threads
Mi Item #04556043
MFR #VFS2200-5FZ-X54

Mfr description
VFS2200-5FZ-X54 VALVE DBL PLUG-IN BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.88/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Actuation
    2-Position Double
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Plug-in Conduit With Terminal
  • Flow Direction
    4-Way
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    0.1250 in
  • Manual Override Type
    Push Button
  • Manufacturer Catalog
  • Maximum Temperature
    60 °C, 140 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted Plug-In
  • Port Thread Standard
    BSPT
  • Seal Material
    Metal
  • Series
    VFS220000
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
  • Unit Specification
    Base Mounted
  • Valve Series
    VFS2000
  • Wetted Parts Material
    Metal
  • Wire Type
    Plug-in Conduit With Terminal
  • Wiring Type
    Plug-in Conduit With Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)