Motion
VFS4310-5EZ-04

SMC CORP OF AMERICA
VFS4310-5EZ-04

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Grommet Terminal, Base Mounted Non Plug-In, 1/2 in
Mi Item #04556110
MFR #VFS4310-5EZ-04
Price$203.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4310-5EZ-04

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Grommet Terminal, Base Mounted Non Plug-In, 1/2 in
Mi Item #04556110
MFR #VFS4310-5EZ-04

Mfr description
VFS4310-5EZ-04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.51/each

Specifications

Dimensions

  • Inlet Size
    12.70 mm
  • Outlet Size
    12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    1/2 in Rc
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    1/2 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Terminal
  • Flow Direction
    4-Way
  • For Use With Series
    VFS4000
  • Function
    3 position closed center
  • Manifold Port(s)
    1/2 in Rc
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted Non Plug-In
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Grommet Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VFS4000
  • Wetted Parts Material
    Metal
  • Wire Type
    Grommet Terminal
  • Wiring Type
    Grommet Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)