Motion
VFS6200-3FZ
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 110-120 V ac, 2 Solenoid, Plug Connector, Base Mounted Plug-in, Without Subplate, w/o Sub-plate Threads
MI ITEM #04556131
MFR #VFS6200-3FZ
List Price$246.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 110-120 V ac, 2 Solenoid, Plug Connector, Base Mounted Plug-in, Without Subplate, w/o Sub-plate Threads
MI ITEM #04556131
MFR #VFS6200-3FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.40/each for your price

Overview

Mfr description
VFS6200-3FZ VALVE DBL PLUG-IN BASE MT

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Catalog
  • Actuation
    2-Position Double
  • Thread Standard
    w/o Sub-plate
  • Series
    6000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text