Motion
VH312-02
Manual Air Control Valve - Body Ported, 1/4 in Port, 4 Ports, 2 Position, Rotary Knob Operated, +1 Mpa2 MAX Pressure
Mi Item #04556169
MFR #VH312-02
Price$55.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air Control Valve - Body Ported, 1/4 in Port, 4 Ports, 2 Position, Rotary Knob Operated, +1 Mpa2 MAX Pressure
Mi Item #04556169
MFR #VH312-02

Mfr description
VH312-02 HAND VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.30/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Overall Height
    106 mm
  • Overall Length
    134 mm
  • Overall Width
    74 mm
  • Port 1 Size/Type
    1/4 BSPT
  • Port 2 Size/Type
    1/4 NPT
  • Port 3 Size/Type
    1/4 NPT
  • Port Size
    1/4 in
  • Valve Positioner Travel
    90 °
  • Weight
    0.71 kg

Details

  • Actuator Type
    Rotary Knob
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    17 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)