Motion
VH420-04
Hand Valve
MI ITEM #04556178
MFR #VH420-04
Price$79.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Valve
MI ITEM #04556178
MFR #VH420-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.00/each

Specifications

Dimensions

  • Overall Height
    123 mm
  • Overall Length
    144 mm
  • Overall Width
    102 mm
  • Port 1 Size/Type
    1/2 BSPT
  • Valve Positioner Travel
    45 °
  • Weight
    1.28 kg

Details

  • Actuator Type
    Rod Lever
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    55 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Number Of Ports  
    4
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Rotary

Overview

Mfr description
VH420-04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought