Motion
VHK2-01S-06FR

SMC CORP OF AMERICA
VHK2-01S-06FR

Finger Valve
Mi Item #04556186
MFR #VHK2-01S-06FR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK2-01S-06FR

Finger Valve
Mi Item #04556186
MFR #VHK2-01S-06FR

Mfr description
VHK2-01S-06FR FINGER VALVE
  • Finger valve, standard
  • 2 or 3 port available
  • Effective area: 2.0 to 17.5mm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    41 mm
  • Overall Length
    56.9 mm
  • Overall Width
    18 mm
  • Port 1 Size/Type
    1/8 BSPT (1P)
  • Port 2 Size/Type
    6 mm Push To Connect (2A)
  • Valve Positioner Travel
    90 °
  • Weight
    23 g

Details

  • Actuator Type
    Twist Selector
  • Body Material
    PBT
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    7.2 mm²
  • Flow Direction
    2-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Normal State
    Normally Closed
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)