Overview
Mfr description
VHK2-03S-03SL FINGER VALVE
- Finger valve, standard
- 2 or 3 port available
- Effective area: 2.0 to 17.5mm²
- Max. operating pressure: 1.0MPa
- Fluid: air
Specifications
- Country of OriginJP
- Piping TypeBody Ported
- Flow Direction2-Way
- Actuator TypeTwist Selector
- Maximum Operating Pressure+1 Mpa2
- Flow Coefficient Cv Flow Factor Kv16.1 mm²
- Operating Temperature Range0 to +60 °C
- Operating Pressure RangeMaximum of +1 MPa
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Operating MediumAir
- Normal StateNormally Closed
- Port 1 Size/Type3/8 BSPT
- Port 2 Size/Type3/8 BSPT
- Valve FunctionPoppet
- Valve Positioner Travel90 °
- Body MaterialPBT
- Overall Length88.6 mm
- Overall Width22 mm
- Overall Height46 mm
- Standards MetJIS
- Port GenderMale (1P), Male (2A)
- Port Connection TypeThreaded
- Weight85.4 g
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data