Motion
VHS40-N02-RZ
SMC® VHS40-N02-RZ Pneumatic Relief Valve, +1.5MPa Proof Press., 2-Way Flow, 3 Ports, 2 Positions, Spool Valve, 36mm Wide
MI ITEM #04556218
MFR #VHS40-N02-RZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® VHS40-N02-RZ Pneumatic Relief Valve, +1.5MPa Proof Press., 2-Way Flow, 3 Ports, 2 Positions, Spool Valve, 36mm Wide
MI ITEM #04556218
MFR #VHS40-N02-RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VHS40-N02-RZ

Specifications

  • Manual Operation Type
    Lever
  • Standards Met
    JIS, OSHA
  • Knob Color
    Red (Handle)
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Width
    36 mm
  • Overall Height
    70 mm
  • Flow Coefficient Cv Flow Factor Kv
    1.46 (In to Out) Cv, 1.75 (Out to Exhaust) Cv
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Overall Length
    107 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text