Motion
VHS50-10-R
SMC® VHS50-10-R Pneumatic Relief Valve, +1.5MPa Proof Press., 2-Way Flow, 3 Ports, 2 Positions, Spool Valve, 134mm Long
Mi Item #04556224
MFR #VHS50-10-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® VHS50-10-R Pneumatic Relief Valve, +1.5MPa Proof Press., 2-Way Flow, 3 Ports, 2 Positions, Spool Valve, 134mm Long
Mi Item #04556224
MFR #VHS50-10-R

Mfr description
VHS50-10-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    90 mm
  • Overall Length
    134 mm
  • Overall Width
    54 mm

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    2.93 (Out to Exhaust) Cv, 6.78 (In to Out) Cv
  • Knob Color
    Red (Handle)
  • Manual Operation Type
    Lever
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)