Motion
VK3140-3DO
Solenoid-operated Air Control Valve - 4-Way, 110 V ac, Single Solenoid, DIN Terminal without Connector, Base Mounted
Mi Item #04556247
MFR #VK3140-3DO
Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 110 V ac, Single Solenoid, DIN Terminal without Connector, Base Mounted
Mi Item #04556247
MFR #VK3140-3DO

Mfr description
VK3140-3DO 5 PORT SOL VALVE POPPET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.80/each

Specifications

Dimensions

  • Overall Length
    2.6800 in, 68 mm
  • Overall Width
    0.7090 in, 18 mm

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    DIN Connector Without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VK3000
  • Manifold Port(s)
    Rc
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VK3000
  • Set Pressure Range
    0 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Power Consumption
    4 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Valve Function
    Poppet
  • Valve Series
    VK3000
  • Wire Type
    DIN Connector Without Connector
  • Wiring Type
    DIN Connector Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)