Motion
VK332-1DZ-M5-Q

SMC CORP OF AMERICA
VK332-1DZ-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 1 Solenoid, DIN Terminal, Body Ported, M5
Mi Item #04556248
MFR #VK332-1DZ-M5-Q
Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK332-1DZ-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 1 Solenoid, DIN Terminal, Body Ported, M5
Mi Item #04556248
MFR #VK332-1DZ-M5-Q

Mfr description
VK332-1DZ-M5-Q 3 PORT SOL VALVE POPPET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.71/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)