Motion
VKF334Y-5DZ-01F-Q

SMC CORP OF AMERICA
VKF334Y-5DZ-01F-Q

Solenoid-Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid
MI ITEM #04556263
MFR #VKF334Y-5DZ-01F-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VKF334Y-5DZ-01F-Q

Solenoid-Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid
MI ITEM #04556263
MFR #VKF334Y-5DZ-01F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VKF334Y-5DZ-01F-Q VALVE, SGL SOL, BASE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Port Sizes
    1/8 BSPP
  • Manufacturer Product Page
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text