Motion
VMG11BU-N02
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 145 psi Inlet PSI
Mi Item #04556315
MFR #VMG11BU-N02
Price$33.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 145 psi Inlet PSI
Mi Item #04556315
MFR #VMG11BU-N02

Mfr description
VMG11BU-N02 BLOW GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.65/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Weight
    165 g

Details

  • Air Pressure
    145 psi
  • Body Material
    PBT
  • Color
    Dark Blue
  • Description
    VMG Blow Gun Standard & Pulse Blow Type
  • Handle Style
    Pistol Grip
  • Includes
    Blow Gun Only
  • Includes Nozzle
    No
  • Standards Met
    RoHS
  • Style
    Bottom Direction Pistol Grip
  • Tip Type
    With Out Nozzle
  • Trigger Type
    Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)