Motion
VMG11BU-N02-12

SMC CORP OF AMERICA
VMG11BU-N02-12

Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 145 psi Inlet PSI
Mi Item #04556317
MFR #VMG11BU-N02-12
Price$67.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VMG11BU-N02-12

Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 145 psi Inlet PSI
Mi Item #04556317
MFR #VMG11BU-N02-12

Mfr description
VMG11BU-N02-12 BLOW GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.10/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Nozzle Length
    5.9060 in;150 mm
  • Tube Length
    5.9060 in;150 mm
  • Weight
    165 g

Details

  • Air Pressure
    145 psi
  • Body Material
    PBT
  • Color
    Dark Blue
  • Description
    VMG Blow Gun Standard Type
  • Handle Style
    Pistol Grip
  • Includes
    High Efficiency Nozzle
  • Includes Nozzle
    Yes
  • Standards Met
    RoHS
  • Style
    Bottom Direction Pistol Grip
  • Tip Type
    High Efficiency Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)