Motion
VMG11BU-N03-31

SMC CORP OF AMERICA
VMG11BU-N03-31

Air Operated Blow Gun - Pistol Grip, 3/8 NPT Inlet Size
Mi Item #04556319
MFR #VMG11BU-N03-31
Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VMG11BU-N03-31

Air Operated Blow Gun - Pistol Grip, 3/8 NPT Inlet Size
Mi Item #04556319
MFR #VMG11BU-N03-31

Mfr description
VMG11BU-N03-31 BLOW GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.40/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Nozzle Length
    11.8110 in;300 mm
  • Tube Length
    11.8110 in;300 mm
  • Weight
    165 g

Details

  • Color
    Dark Blue
  • Description
    VMG Blow Gun Standard Type
  • Handle Style
    Pistol Grip
  • Includes
    Copper Extension Nozzle
  • Includes Nozzle
    Yes
  • Nozzle Material
    Copper
  • Standards Met
    RoHS
  • Style
    Bottom Direction Pistol Grip
  • Tip Type
    Extension Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)