Specifications
Dimensions
- Weight165 g
Details
- ColorUrban White
- DescriptionVMG Blow Gun Standard & Pulse Blow Type
- Handle StylePistol Grip
- IncludesBlow Gun Only
- Includes NozzleYes
- Standards MetRoHS
- StyleBottom Direction Pistol Grip
- Tip TypeMale Thread
Help us improve this product
Overview
Mfr description
VMG11W-11-03 BLOW GUN