Motion
VMG12W-02-13
Air Operated Blow Gun - Pistol Grip, 1/4 Rc Inlet Size
Mi Item #04556326
MFR #VMG12W-02-13
Price$67.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Pistol Grip, 1/4 Rc Inlet Size
Mi Item #04556326
MFR #VMG12W-02-13

Mfr description
VMG12W-02-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.10/each

Specifications

Dimensions

  • Inlet Size
    1/4
  • Nozzle Length
    7.8740 in;200 mm
  • Tube Length
    7.8740 in;200 mm
  • Weight
    165 g

Details

  • Color
    Urban White
  • Description
    VMG, Blow Gun, Standard & Pulse Blow Type, Urban White, 1/4 Port, High Efficiency Nozzle
  • Handle Style
    Pistol Grip
  • Includes
    High Efficiency Nozzle
  • Includes Nozzle
    Yes
  • Standards Met
    RoHS
  • Style
    Top Direction Pistol Grip
  • Tip Type
    High Efficiency Nozzle
  • Trigger Type
    Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)