Motion
VNA101A-10A
Process valve
MI ITEM #04556336
MFR #VNA101A-10A
Price$49.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process valve
MI ITEM #04556336
MFR #VNA101A-10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.48/each

Specifications

Dimensions

  • Orifice Diameter
    10 mm
  • Overall Height
    45 mm
  • Overall Length
    63 mm
  • Overall Width
    27 mm
  • Port 1 Size/Type
    3/8 BSPT
  • Weight
    0.1 kg

Details

  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    0 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    JIS

Overview

Mfr description
VNA101A-10A AIR PILOTED VALVE
  • Air operated type
  • Compatible with wide range of gas and oil
  • Operating pressure range: 0 to 1.0 MPa
  • Flow rate ranges from Cv of 0.88 to 43
  • Fluid temperature: -5 to 99°C (no freezing)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought