Overview
Mfr description
VNA111A-10A-5G
- External pilot solenoid type
- Compatible with wide range of gas and oil
- Operating pressure range: 0 to 1.0 MPa
- Flow rate ranges from Cv of 0.88 to 43
- Coil rated voltage: AC(50/60Hz) 100V, 200V, DC 24V, others optional
- Fluid temperature: -5 to 60°C (no freezing)
Specifications
- Weight0.53 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data