Motion
VNA111A-N8A-5DZ-B

SMC CORP OF AMERICA
VNA111A-N8A-5DZ-B

Process valve
MI ITEM #04556345
MFR #VNA111A-N8A-5DZ-B
List Price$78.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNA111A-N8A-5DZ-B

Process valve
MI ITEM #04556345
MFR #VNA111A-N8A-5DZ-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.79/each for your price

Overview

Mfr description
VNA111A-N8A-5DZ-B EXTERNALLY PILOTED

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    1.5 Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    10 mm
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Standards Met
    JIS
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Number Of Solenoids
    1
  • Solenoid Allowable Voltage Fluct
    -10 to +15 %
  • Actuation
    Piloted Solenoid
  • Overall Length
    127 mm
  • Overall Width
    27 mm
  • Overall Height
    45 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Port 1 Size/Type
    1/4 NPT
  • Port Gender
    Female
  • Weight
    0.1 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text