Motion
VNB311A-N20A-3D

SMC CORP OF AMERICA
VNB311A-N20A-3D

VNB (Solenoid), Process Valve for Flow Control
Mi Item #04556401
MFR #VNB311A-N20A-3D
Price$97.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB311A-N20A-3D

VNB (Solenoid), Process Valve for Flow Control
Mi Item #04556401
MFR #VNB311A-N20A-3D

Mfr description
VNB311A-N20A-3D EXTERNALLY PILOTED VALVE
  • External pilot solenoid type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.25/each

Specifications

Dimensions

  • Orifice Diameter
    20 mm
  • Overall Height
    93.5 mm
  • Overall Length
    156 mm
  • Overall Width
    50 mm
  • Port Size
    3/4 BSPT
  • Weight
    0.9 kg

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Bronze
  • Compatible Fluid Type
    Vacuum
  • Flow Coefficient Cv Flow Factor Kv
    5.4 Cv
  • Minimum Operating Pressure
    -101 kPa
  • Number Of Solenoids
    1
  • Operating Temperature Range
    -5 to +99 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    3.4 @ 50 Hz W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    JIS B 2210 10K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)