Motion
VNB411B-25A-5DZ

SMC CORP OF AMERICA
VNB411B-25A-5DZ

VNB (Solenoid), Process Valve for Flow Control
Mi Item #04556420
MFR #VNB411B-25A-5DZ
Price$121.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB411B-25A-5DZ

VNB (Solenoid), Process Valve for Flow Control
Mi Item #04556420
MFR #VNB411B-25A-5DZ

Mfr description
VNB411B-25A-5DZ EXTERNALLY PILOTED VALVE
  • External pilot solenoid type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.85/each

Specifications

Dimensions

  • Orifice Diameter
    25 mm
  • Overall Height
    99.5 mm
  • Overall Length
    172 mm
  • Overall Width
    60 mm
  • Port Size
    1 BSPT
  • Weight
    1.4 kg

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Bronze
  • Compatible Fluid Type
    Vacuum
  • Flow Coefficient Cv Flow Factor Kv
    12 Cv
  • Minimum Operating Pressure
    -101 kPa
  • Number Of Solenoids
    1
  • Operating Temperature Range
    -5 to +99 °C
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 2210 10K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)