Motion
VNB501C-N32A-X1

SMC CORP OF AMERICA
VNB501C-N32A-X1

SMC® VNB501C-N32A-X1 Piloted Air Control Valve, Body Ported, 2-Way, 2 Ports, 2-Position, Normally Closed
Mi Item #04556425
MFR #VNB501C-N32A-X1
Price$173.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB501C-N32A-X1

SMC® VNB501C-N32A-X1 Piloted Air Control Valve, Body Ported, 2-Way, 2 Ports, 2-Position, Normally Closed
Mi Item #04556425
MFR #VNB501C-N32A-X1

Mfr description
VNB501C-N32A-X1 PROCESS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.77/each

Specifications

Dimensions

  • Orifice Diameter
    32 mm
  • Overall Height
    105 mm
  • Overall Length
    129.5 mm
  • Overall Width
    77 mm
  • Port 1 Size/Type
    1-1/4 NPT
  • Port 2 Size/Type
    1-1/4 BSPT (Pilot)
  • Weight
    2.4 kg

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    18 Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    0 to +1 Mpa
  • Operating Temperature Range
    -5 to +99 °C
  • Seal Material
    Rubber
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)